CJ 19/24B PM 3/4 3/16 KW
Description
CJ 19/24B PM 3/4 3/16 KW COUPLING HUB ; 19A 19/24B CURVE JAW
Part # CJ19/24B-HUB-PM-3/4-3/16X3/32KW
BDI # 596505
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ19A HUB PM 18MMH7 6X2.8MM KW
Description
CJ19A HUB PM 18MMH7 6X2.8MM KW ; COUPLING HUB
Part # CJ19A-HUB-PM-18MMH7-6X2.8MMKW
BDI # 21829333
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
32
Coupling Type:
Jaw Coupling
GS-19/24B-HUB-AL-16MMH7-5X2.3MMKW-CWK
Description
GS-19/24B-HUB-AL-16MMH7-5X2.3MMKW-CWK ; LOVEJOY GS TYPE CURVED JAW
Part # GS19/24B-HUB-AL-16MMH7-5X2.3MMKW-CWK
BDI # 19074283
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ 19/24B HUB PM RSB
Description
CJ 19/24B HUB PM RSB ; 19A 19/24B CURVE JAW
Part # CJ19/24B-HUB-PM-RSB
BDI # 596471
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | Solid Hub
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
Torque:
88In-Lbs
GS 19/24B HUBAL 11MM CWK
Description
GS 19/24B HUBAL 11MM CWK ; CURVED JAW 11MM BORE 19/24 SPIDER AL
Part # GS19/24B-HUB-AL-11MMH7-4X1.8MMKW-CWK
BDI # 21562335
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling