Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
461.975
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
103000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
461.975
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
107400In-Lbs
353 KD 2 JHUB FB
Description
353 KD 2 JHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2295582
BDI # 317067
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
136.652
Other Features:
Components may or may not inter-mix among brands - Jumbo Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
273.05
Coupling Type:
Disc Coupling
353 KD 2 SHUB FB
Description
353 KD 2 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2289429
BDI # 317071
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
196.85
Coupling Type:
Disc Coupling
354 KD 20 LHUB FB
Description
354 KD 20 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434116
BDI # 317091
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
136.652
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
196.85
Coupling Type:
Disc Coupling