14S X 3.375 7/8X7/16 KW
Description
14S X 3-3/8IN FLANGE 7/8X7/16 KW ; 3-3/8IN FINISHED BORE SZ 14 W/7/8X7/16KW
Part # 14S X 3.375 7/8X7/16 KW
BDI # 21486831
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.88
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 18000 | Hytrel 72480In-Lbs
14S X 3-3/8 CF KW 2SS
Description
14S X 3-3/8 CF KW 2SS ; POR FLEX COUPLING NON-RETURNABLE
Part # 661450
BDI # 22800482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.88
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 18000 | Hytrel 72480In-Lbs
14S X 5
Description
14S X 5IN FLANGE 1-1/4X 5/8 KW ; 5IN FINISH BORE SIZE 14 W/1-1/4X 5/8 KW
Part # 14S X 5
BDI # 21507830
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.88
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 18000 | Hytrel 72480In-Lbs