Features
Component:
Cover
Width - Millimeter:
61
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
2.323
Outside Diameter - Millimeter:
59
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.402
RAPTOR 3HCBM 17MM H7
Description
RAPTOR 3HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 17MM H7
BDI # 20493873
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
51
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 3HCBM 20MM H7
Description
RAPTOR 3HCBM 20MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 20MM H7
BDI # 20493879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
51
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 3HCBM 11MM H7
Description
RAPTOR 3HCBM 11MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 11MM H7
BDI # 20493865
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
51
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 3HCBM 12MM H7
Description
RAPTOR 3HCBM 12MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 12MM H7
BDI # 20493867
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
51
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs