Page 1 of 11

Next

Compare
L09919MM

COMPARE

L09919MM

Description
L09919MM JAW COUPLING HUB

TB WOODS

Part # L09919MM

BDI # 22393150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.262
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL100 20MM 6X2.8MM KW

COMPARE

AL100 20MM 6X2.8MM KW

Description
AL100 20MM 6X2.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL100-HUB-20MMH7-6X2.8MMKW

BDI # 595713

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 34.798
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 61.214
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL099 1-1/8 1/4X1/8 KW

COMPARE

AL099 1-1/8 1/4X1/8 KW

Description
AL099 1-1/8 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL099-HUB-1-1/8-1/4X1/8KW

BDI # 593160

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 26.162
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 52.324
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL099 11/16 3/16X3/32 KW

COMPARE

AL099 11/16 3/16X3/32 KW

Description
AL099 11/16 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL099-HUB-11/16-3/16X3/32KW

BDI # 595562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 26.162
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 52.324
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL100 28MM 8X3.3MM KW

COMPARE

AL100 28MM 8X3.3MM KW

Description
AL100 28MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL100-HUB-28MMH7-8X3.3MMKW

BDI # 595643

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 34.798
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 61.214
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY