CJ 28/38B PM 32MM KW
Description
CJ 28/38B PM 32MM KW COUPLING HUB ; 28A, 28/38B CURVE JAW
Part # CJ28/38B-HUB-PM-32MMH7-10X3.3MMKW
BDI # 596775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling
CJ 28/38B PM 25MM KW
Description
CJ 28/38B PM 25MM KW JAW COUPLING HUB ; 25MM BORE 65.024MM HUB DIA
Part # CJ28/38B-HUB-PM-25MMH7-8X3.3MMKW
BDI # 596474
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling
CJ28/38B-HUB-STL-9.75MMLETB-2.4X1.1MMKW
Description
CJ28/38B-HUB-STL-9.75MMLETB-2.4X1.1MMKW ; JAW COUPLING HUB
Part # CJ28/38B-HUB-STL-9.75MMLETB-2.4X1.1MMKW
BDI # 24924261
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW
Description
CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW ; JAW COUPLING HUB
Part # CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW
BDI # 24924267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
CJ 28/38B PM 1-1/8 1/4 KW
Description
CJ 28/38B PM 1-1/8 1/4 KW COUPLING HUB ; 2.56IN OD BORED METALLIC POWDER METAL
Part # CJ28/38B-HUB-PM-1-1/8-1/4X1/8KW
BDI # 596515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling