2-5/8F POLY-DISC CPLG FLG 1008

COMPARE

2-5/8F POLY-DISC CPLG FLG 1008

Description
2-5/8F POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008058

BDI # 239481

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
252 MORFLEX FLANGE MB

COMPARE

252 MORFLEX FLANGE MB

Description
252 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 007325

BDI # 345795

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.625

Length Thru Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.75
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 156In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2-5/8H POLY-DISC CPLG FLG 1008

COMPARE

2-5/8H POLY-DISC CPLG FLG 1008

Description
2-5/8H POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008057

BDI # 239480

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
2-5/8 POLY-DISC CPLG DISC

COMPARE

2-5/8 POLY-DISC CPLG DISC

Description
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING

DODGE

Part # 008030

BDI # 239463

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 180In-Lbs

Price Inventory : Available to order
Loading Price
QTY