PHE 1160TGVCOVER
Description
PHE 1160TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1160TGVCOVER
BDI # 1281913
Features
Component:
Vertical Split Cover
Width - Millimeter:
432
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.008
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
9613Nm
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends | Armored Element
Coupling Type:
Elastomeric Coupling
Torque:
9613Nm
E100M HSU ELEMENT OMEGA 7300065MHSU
Description
E100M HSU METRIC ELEMENT ; POR
Part # 9650081
BDI # 18143297
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0
E100M ELEMENT OMEGA 7300065M
Description
E100M ELEMENT OMEGA 7300065M ; POR METRIC ELEMENT
Part # 9650021
BDI # 18143296
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0