RAPTOR 10HSB 1-1/8IN
Description
RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT
Part # 015511
BDI # 20492173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Components May or May Not Intermix Among Brands | 4 Bolt Coupling | Spool Spacer
Coupling Type:
Disc Coupling
Torque:
1575In-Lbs
15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS
Description
15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS ; ELASTOMERIC COUPLING HUB
Part # 10527514
BDI # 24767979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Length Thru Bore - Inch:
1.88
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Bushing Size if bushed:
No Bushing
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs