Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
89
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
V190M HTL 2012 BSW VIVA 7392887
Description
V190M HTL 2012 BSW VIVA 7392887 ; NON-RETURNABLE
Part # V190M HTL 2012 BSW VIVA 7392887
BDI # 24119158
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
32
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
114
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
20M HTL METRIC HUB OMEGA 7300815M1
Description
20M HTL METRIC HUB OMEGA 7300815M1
Part # 20M HTL METRIC HUB OMEGA 7300815M1
BDI # 24117936
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
25
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
95
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
RAPTOR 20HCBM 45MM H7
Description
RAPTOR 20HCBM 45MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016946
BDI # 20494031
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
52
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
102
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 20HCBM 60MM H7
Description
RAPTOR 20HCBM 60MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016951
BDI # 20494041
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
52
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
102
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs