Page 1 of 4

Next

Compare
30R HSB 2.125 WRAPFLEX 0789354

COMPARE

30R HSB 2.125 WRAPFLEX 0789354

Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500055

BDI # 18484752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
WRAPFLEX 30R STEEL HSB 2.375IN BORE

COMPARE

WRAPFLEX 30R STEEL HSB 2.375IN BORE

Description
WRAPFLEX 30R STEEL HSB 2.375IN BORE HUB ; 789356 5/8"X5/16" KW (2) SS

REXNORD

Part # 4500057

BDI # 21580736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30R HSB 2.875 WRAPFLEX 3100445

COMPARE

30R HSB 2.875 WRAPFLEX 3100445

Description
30R HSB 2.875 WRAPFLEX 3100445 ; 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 4500070

BDI # 18484758

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30R HSB 1.125IN WRAPFLEX 3702012

COMPARE

30R HSB 1.125IN WRAPFLEX 3702012

Description
30R HSB 1.125IN WRAPFLEX 3702012 ; HUB

REXNORD

Part # 10288064

BDI # 24114605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30R HSB 1.750 WRAPFLEX 0789351

COMPARE

30R HSB 1.750 WRAPFLEX 0789351

Description
30R HSB 1.750 WRAPFLEX 0789351 ; 3/8"X3/16"KW 2SS CPLG HUB

REXNORD

Part # 4500052

BDI # 18484749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY