LS150 IN-SHEAR SPIDER 6 PIN
Description
LS150 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 4.69" OD URETHANE
Part # LS150-JAW IN SHEAR SPDR-URE
BDI # 596912
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
1810In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
119.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.69
Length Thru Bore - Millimeter:
46.99
Other Features:
Components may or may not inter-mix among brands - Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
79.756
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
119.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.69
Length Thru Bore - Millimeter:
44.45
Other Features:
Components may or may not inter-mix among brands - Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
79.756
Coupling Type:
Disc Coupling
LS150 IN-SHEAR SPIDER AND RING
Description
LS150 IN-SHEAR SPIDER AND RING
Part # LS150 IN-SHEAR SPIDER AND RING
BDI # 597268
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element | With Ring
Coupling Type:
Jaw Coupling
Torque:
1810In-Lbs