RAPTOR ES5M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES5M ARMORED FULL SPACER ELEMENT
Part # 017171
BDI # 20494331
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Split | 54MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
0
E5M HSU ELEMENT OMEGA 7300020MHSU
Description
E5M HSU METRIC ELEMENT ; POR
Part # 9650061
BDI # 18143100
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
OMEGA ES5-RM METRIC ELEMENT
Description
ES5-RM ELEMENT OMEGA ; POR METRIC ELEMENT
Part # 9650030
BDI # 20309406
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
ES5-RM HSU ELEMENT OMEGA 7300090MHSU
Description
ES5-RM HSU METRIC ELEMENT ; POR
Part # 9650093
BDI # 18143340
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
0