Page 1 of 8

Next

Compare
12HS 2 3/8

COMPARE

12HS 2 3/8

Description
12HS 2 3/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12HS 2 3/8

BDI # 614965

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12HS PB

COMPARE

12HS PB

Description
12HS PB COUPLING HUB ; 5.75" OD 2.531" LTB 2.375" MPB

MARTIN SPROCKET & GR

Part # 12HS PB

BDI # 21976648

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC-H 2-7/8

COMPARE

12SC-H 2-7/8

Description
12SC-H 2-7/8 COUPLING HUB

TB WOODS

Part # 12SCH278

BDI # 993578

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 75.413

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC-HS 2-3/8

COMPARE

12SC-HS 2-3/8

Description
12SC-HS 2-3/8 COUPLING HUB

TB WOODS

Part # 12SCHS238

BDI # 993673

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 64.287

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC-H 2-3/8

COMPARE

12SC-H 2-3/8

Description
12SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 12SCH238

BDI # 987409

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 75.413

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY