PHE 1060TGHCOVER
Description
PHE 1060TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1060TGHCOVER
BDI # 1281887
Features
Component:
Horizontal Split Cover
Width - Millimeter:
92
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.622
PHE FRC150FTB
Description
PHE FRC150FTB JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC150FTB
BDI # 1281462
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
33.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115
Coupling Type:
Jaw Coupling
PHE FRC150HTB
Description
PHE FRC150HTB JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC150HTB
BDI # 1281463
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
33.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115
Coupling Type:
Jaw Coupling
PHE FRC150RSB
Description
PHE FRC150RSB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC150RSB
BDI # 1281464
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115
Coupling Type:
Jaw Coupling
VS150 SPACER ELEMENT VIVA 7392712
Description
VS150 SPACER ELEMENT VIVA ; 7392712
Part # 9650386
BDI # 15043215
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
250Nm