CX 3 SLEEVE

COMPARE

CX 3 SLEEVE

Description
CX 3 COUPLING SLEEVE

TIMKEN LOVEJOY

Part # CX-3-SLEEVE

BDI # 23194504

Features

Component: Sleeve Assembly
Width - Millimeter: 187.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.17

Outside Diameter - Millimeter: 182.118
Other Features: HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 135700In-Lbs
Width - Inch: 7.37

Price Inventory : Available to order
Loading Price
QTY