PHE F70FTBFLG
Description
PHE F70FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70FTBFLG
BDI # 1281764
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70HTBFLG
Description
PHE F70HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70HTBFLG
BDI # 1281766
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70RSBFLG
Description
PHE F70RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70RSBFLG
BDI # 1281767
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70NRTYRE
Description
PHE F70NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F70NRTYRE
BDI # 1281768
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70FRTYRE
Description
PHE F70FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F70FRTYRE
BDI # 1281791
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
250Nm