SXC202-6 HUB RSB
Description
SXC202-6 HUB RSB ; FOR SXC 202-6 DISC CPLG
Part # SXC202-6-HUB-RSB
BDI # 598574
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
107.95
Coupling Type:
Disc Coupling
SX202-6 HUB RSB
Description
SX202-6 HUB RSB ; FOR SX 202-6 DISC CPLG
Part # SX202-6-HUB-RSB
BDI # 598542
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
124.968
Coupling Type:
Disc Coupling
SX202-6 2.2515 1/2 KW
Description
SX202-6 2.2515 1/2 KW HUB ; NON-RETURNABLE COUPLING
Part # SX202-6-HUB-2.2515-1/2X1/4KW
BDI # 598734
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
124.968
Coupling Type:
Disc Coupling
SX202-6 3.3765 7/8 KW SETSCREW
Description
SX202-6 3.3765 7/8 KW SETSCREW HUB ; NON-RETURNABLE COUPLING
Part # SX202-6-HUB-3.3765-7/8X7/16KW
BDI # 598735
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
124.968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | SLD 900 Shaft Locking Device
Mounting Method:
Shaft Locking Device
Hub Diameter - Millimeter:
124.968