Page 1 of 3

Next

Compare
802 MORFLEX FLANGE 1-3/4 FB

COMPARE

802 MORFLEX FLANGE 1-3/4 FB

Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084418

BDI # 345838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
802 MORFLEX FLANGE 1-5/8 FB

COMPARE

802 MORFLEX FLANGE 1-5/8 FB

Description
802 MORFLEX FLANGE 1-5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084416

BDI # 345839

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
802 MORFLEX FLANGE MB

COMPARE

802 MORFLEX FLANGE MB

Description
802 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 012569

BDI # 345837

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8 POLY-DISC CPLG DISC

COMPARE

8 POLY-DISC CPLG DISC

Description
8 POLY-DISC CPLG DISC ; 8" OD

DODGE

Part # 008035

BDI # 239468

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 6300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY