60R31/35 SPACER HUB C-3.441 WRAPFLEX
Description
60R31/35 SPACER HUB C-3.441 WRAPFLEX ; 3700400
Part # 10101541
BDI # 24122830
Features
Component:
Spacer Hub
Width - Millimeter:
87.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
3.441
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
143.51
Coupling Type:
Disc Coupling
DI202-6 SUB-ASSEMBLY BSE 7.31
Description
DI202-6 SUB-ASSEMBLY BSE 7.31 ; NON-RETURNABLE DISC CPLG
Part # DI202-6-SUBASSY-BSE=7.31
BDI # 598678
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
DI202-6 SUB-ASSEMBLY BSE 7
Description
DI202-6 SUB-ASSEMBLY BSE 7 ; DISC CPLG
Part # DI202-6-SUBASSY-BSE=7"
BDI # 598762
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
210 DISC STD HUB RSB
Description
210 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 138130
BDI # 17845726
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs