Page 1 of 7

Next

Compare
R30 RIGID M TL 3030

COMPARE

R30 RIGID M TL 3030

Description
R30 RIGID M TL 3030 COUPLING HUB

DODGE

Part # 003005

BDI # 238209

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 31800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R30 RIGID F TL 3030

COMPARE

R30 RIGID F TL 3030

Description
R30 RIGID F TL 3030 COUPLING HUB ; 8-1/2" OD RIGID COUPLING SHAFT

DODGE

Part # 003006

BDI # 238210

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 31800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C285 80MM 22X5.4MM KW

COMPARE

C285 80MM 22X5.4MM KW

Description
C285 80MM 22X5.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-80MMH7-22X5.4MMKW

BDI # 595435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 2-7/8 3/4X3/8 KW

COMPARE

C285 2-7/8 3/4X3/8 KW

Description
C285 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-2-7/8-3/4X3/8KW

BDI # 595708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 HUB 1-1/4 RSB NKW NO SETSCREW

COMPARE

C285 HUB 1-1/4 RSB NKW NO SETSCREW

Description
C285 HUB 1-1/4 RSB NKW NO SETSCREW ; COUPLING

TIMKEN LOVEJOY

Part # C285-HUB-1-1/4-NKW-N/SS

BDI # 595156

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling
Torque: NBR 9182 | Hytrel 16680In-Lbs

Price Inventory : Available to order
Loading Price
QTY