Page 1 of 44

Next

Compare
800 HUB NO BORE

COMPARE

800 HUB NO BORE

Description
800 HUB NO BORE CPLG HUB

MAGNALOY COUPLING

Part # M800R

BDI # 602516

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling
Torque: Neoprene 21889.4 | Urethane 32834.1 | Hytrel 47062.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
800 HUB 2-1/4X1/2 W/DSS120

COMPARE

800 HUB 2-1/4X1/2 W/DSS120

Description
800 HUB 2-1/4X1/2 W/DSS120 CPLG HUB ; POR

MAGNALOY COUPLING

Part # 800 HUB 2-1/4X1/2 W/DSS120

BDI # 602342

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
800 HUB 2-1/4X1/2

COMPARE

800 HUB 2-1/4X1/2

Description
800 HUB 2-1/4X1/2 CPLG HUB

MAGNALOY COUPLING

Part # M80020816

BDI # 602338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
800 HUB 2-1/8X1/2

COMPARE

800 HUB 2-1/8X1/2

Description
800 HUB 2-1/8X1/2 CPLG HUB

MAGNALOY COUPLING

Part # M80020416

BDI # 602335

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
800 HUB 2-1/4X3/8 SPL

COMPARE

800 HUB 2-1/4X3/8 SPL

Description
800 HUB 2-1/4X3/8 SPL CPLG HUB

MAGNALOY COUPLING

Part # M80020812S

BDI # 602337

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY