Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
231.648
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
C295 1-15/16 1/2X1/4
Description
C295 1-15/16 1/2X1/4 JAW CPLG HUB
Part # C2955-HUB-1-15/16-1/2X1/4KW
BDI # 22965172
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C2955 2-7/16 5/8X5/16
Description
C2955 2-7/16 5/8X5/16 JAW COUPLING
Part # C2955-HUB-2-7/16-5/8X5/16KW
BDI # 23037395
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
C2955 1-15/16 1/2X1/4
Description
C2955 1-15/16 1/2X1/4 COUPLING
Part # C295-HUB-1-15/16-1/2X1/4KW
BDI # 21562325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
C2955 3-7/16 7/8X7/16 KW
Description
C2955 3-7/16 7/8X7/16 KW JAW CPLNG HUB ; 3-7/16IN BORE DIA STR JAW
Part # C2955-HUB-3-7/16-7/8X7/16KW
BDI # 22316330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling