Page 1 of 10

Next

Compare
13SC-HS 2-1/8

COMPARE

13SC-HS 2-1/8

Description
13SC-HS 2-1/8 COUPLING HUB

TB WOODS

Part # 13SCHS218

BDI # 983515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 62.713

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-HS 2-3/8

COMPARE

13SC-HS 2-3/8

Description
13SC-HS 2-3/8 COUPLING HUB

TB WOODS

Part # 13SCHS238

BDI # 985120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 62.713

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-H 3-3/8

COMPARE

13SC-H 3-3/8

Description
13SC-H 3-3/8 COUPLING HUB

TB WOODS

Part # 13SCH338

BDI # 987757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 84.938

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-H 2-3/8

COMPARE

13SC-H 2-3/8

Description
13SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 13SCH238

BDI # 987887

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 84.938

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
602 MORFLEX FLANGE 1-1/8 FB

COMPARE

602 MORFLEX FLANGE 1-1/8 FB

Description
602 MORFLEX FLANGE 1-1/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084358

BDI # 345824

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.063

Length Thru Bore - Millimeter: 52.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 2052In-Lbs

Price Inventory : Available to order
Loading Price
QTY