PX70 PARA-FLEX ELEMENT CORDLESS
Description
PX70 PARA-FLEX ELEMENT CORDLESS
Part # 011287
BDI # 239810
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.188
10S 1 3/8
Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 3/8
BDI # 614018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
38.989
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter:
98.425
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Urethane 11350In-Lbs
1080T10 COVER
Description
1080T10 COVER COUPLING COVER ; 776214 7.64" OD ALUMINUM
Part # 4300538
BDI # 18105517
Features
Component:
Horizontal Split Cover
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.55