Page 1 of 12

Next

Compare
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
PHE FRC230FTB

COMPARE

PHE FRC230FTB

Description
PHE FRC230FTB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC230FTB

BDI # 1281470

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 52.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC230HTB

COMPARE

PHE FRC230HTB

Description
PHE FRC230HTB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC230HTB

BDI # 1281471

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 52.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC230RSB

COMPARE

PHE FRC230RSB

Description
PHE FRC230RSB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC230RSB

BDI # 1281472

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 90
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB

REXNORD

Part # 10316608

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY