PHE FRC280FTB
Description
PHE FRC280FTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC280FTB
BDI # 1281474
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280HTB
Description
PHE FRC280HTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280HTB
BDI # 1281475
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280RSB
Description
PHE FRC280RSB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280RSB
BDI # 1281476
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
105.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
1110T31/35 SPACER HUB CL4.733 NR 779968
Description
1110T31/35 SPACER HUB CL4.733 ; NR 779968
Part # 4300559
BDI # 18106286
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.88
Outside Diameter - Millimeter:
276.352
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 4.733
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
60R STD FLEX ELEMNT WRAPFLEX 3700220
Description
60R STD FLEX ELEMNT WRAPFLEX 3700220 ; W/FSTNR
Part # 4500139
BDI # 18484224
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64