Page 1 of 10

Next

Compare
13SC78

COMPARE

13SC78

Description
13SC78 COUPLING FLANGE ; ELASTOMERIC

TB WOODS

Part # 13SC78

BDI # 996149

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC78

COMPARE

13SC78

Description
13SC78 SLEEVE COUPLING FLANGE ; 13 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13SC78

BDI # 615418

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 2 3/8

COMPARE

13S 2 3/8

Description
13S 2 3/8 SLEEVE COUPLING FLANGE ; 13 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13S 2 3/8

BDI # 615416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 3-3/8

COMPARE

13S 3-3/8

Description
13S 3-3/8 COUPLING HUB

TB WOODS

Part # 13S338

BDI # 989719

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 2-1/8

COMPARE

13S 2-1/8

Description
13S 2-1/8 COUPLING HUB

TB WOODS

Part # 13S218

BDI # 993916

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY