Page 1 of 2

Next

Compare
D45-3

COMPARE

D45-3

Description
D45-3 COUPLING HUB ; ROUGH BORE CI

TB WOODS

Part # D45-3

BDI # 986296

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 301.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11.87
Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 188.722
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
14F COVER

COMPARE

14F COVER

Description
14F COVER ASSEMBLY ; 705699

FALK

Part # 4200074

BDI # 18107162

Features

Component: Vertical Split Cover
Width - Millimeter: 61.925
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.875

Outside Diameter - Millimeter: 301.625
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 2.438

Price Inventory : Available to order
Loading Price
QTY
403 KD MTDP

COMPARE

403 KD MTDP

Description
403 KD MTDP PACK ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2286557

BDI # 317149

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.875
Outside Diameter - Millimeter: 301.625

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 97700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX302-6 HUB RSB

COMPARE

SX302-6 HUB RSB

Description
SX302-6 HUB RSB ; FOR SX 302-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX302-6-HUB-RSB

BDI # 598557

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 302
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.89
Length Thru Bore - Millimeter: 135.128
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 190
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
V460 HTL 4545 VIVA 7392990

COMPARE

V460 HTL 4545 VIVA 7392990

Description
V460 HTL 4545 VIVA 7392990 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # V460 HTL 4545 VIVA 7392990

BDI # 24127051

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.89

Length Thru Bore - Millimeter: 113.995
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 302.006
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY