Page 1 of 17

Next

Compare
GF100CS-PBH

COMPARE

GF100CS-PBH

Description
GF100CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF100CS-PBH

BDI # 24657936

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
D50-5

COMPARE

D50-5

Description
D50-5 FLEXIBLE DISC

TB WOODS

Part # D50-5

BDI # 996600

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.813
Outside Diameter - Millimeter: 325.45

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 128000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
80R HUB RSB WRAPFLEX 3301261

COMPARE

80R HUB RSB WRAPFLEX 3301261

Description
80R HUB RSB WRAPFLEX 3301261 ; COUPLING HUB

REXNORD

Part # 4500080

BDI # 18484222

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.913

Length Thru Bore - Millimeter: 139.954
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 270.002
Coupling Type: Elastomeric Coupling
Torque: 15027Nm

Price Inventory : Available to order
Loading Price
QTY
D50-5-SS

COMPARE

D50-5-SS

Description
D50-5-SS FLEXIBLE DISC

TB WOODS

Part # D50-5-SS

BDI # 996354

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.813
Outside Diameter - Millimeter: 325.45

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 128000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
453 KD MTDP

COMPARE

453 KD MTDP

Description
453 KD MTDP PACK ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 1963693

BDI # 317211

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.875
Outside Diameter - Millimeter: 327.025

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 129000In-Lbs

Price Inventory : Available to order
Loading Price
QTY