Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
189000In-Lbs
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.37
Outside Diameter - Millimeter:
365
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 131
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.375
Outside Diameter - Millimeter:
365.125
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
189000In-Lbs
VSX365-R SPACER ELEMENT VIVA 7392734X
Description
VSX365-R SPACER ELEMENT VIVA 7392734X ; NON-RETURNABLE
Part # VSX365-R SPACER ELEMENT VIVA 7392734X
BDI # 22604889
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14.37
Outside Diameter - Millimeter:
364.998
Coupling Type:
Elastomeric Coupling
Torque:
28320In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.378
Outside Diameter - Millimeter:
365.2
Other Features:
HercuFlex | Continuous Style | 2100RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
Width - Inch:
15.13