D70-5-SS

COMPARE

D70-5-SS

Description
D70-5-SS FLEXIBLE DISC

TB WOODS

Part # D70-5-SS

BDI # 996349

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 18.125
Outside Diameter - Millimeter: 460.375

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 415000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D70-5

COMPARE

D70-5

Description
D70-5 FLEXIBLE DISC

TB WOODS

Part # D70-5

BDI # 996598

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.125
Outside Diameter - Millimeter: 460.375

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 415000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
VS460 SPACER ELEMENT VIVA 7392742

COMPARE

VS460 SPACER ELEMENT VIVA 7392742

Description
VS460 SPACER ELEMENT VIVA 7392742 ; NON-RETURNABLE

REXNORD

Part # VS460 SPACER ELEMENT VIVA 7392742

BDI # 22604903

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 18.11
Outside Diameter - Millimeter: 460

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY