Page 1 of 2

Next

Compare
PHE 1190TGHCOVER

COMPARE

PHE 1190TGHCOVER

Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1190TGHCOVER

BDI # 1281897

Features

Component: Horizontal Split Cover
Width - Millimeter: 325
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.575

Outside Diameter - Millimeter: 675
Other Features: Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.795

Price Inventory : Available to order
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 HUB

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
PH252 PARA-FLEX ELEMENT

COMPARE

PH252 PARA-FLEX ELEMENT

Description
PH252 PARA-FLEX ELEMENT

DODGE

Part # 011242

BDI # 239616

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 26.5

Outside Diameter - Millimeter: 673.1
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
PH252 5050

COMPARE

PH252 5050

Description
PH252 5050 PARAFLEX DISC ASSY

DODGE

Part # 011322

BDI # 239836

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.5

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 241.3
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 TAPER LOCK FLANGE ASSY

DODGE

Part # 011456

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY