Page 1 of 2467

Next

Compare
PX70 PARA-FLEX ELEMENT CORDLESS

COMPARE

PX70 PARA-FLEX ELEMENT CORDLESS

Description
PX70 PARA-FLEX ELEMENT CORDLESS

DODGE

Part # 011287

BDI # 239810

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
Loading Price
QTY
SUL225

COMPARE

SUL225

Description
SUL225 JAW COUPLING SPIDER ; 4.98" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL225

BDI # 611487

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
5JX5/8

COMPARE

5JX5/8

Description
5JX5/8 COUPLING FLANGE

DODGE

Part # 022715

BDI # 628692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
12H

COMPARE

12H

Description
12H QUADRA-FLEX SLEEVE ; 9-9/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 12H

BDI # 614953

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
L110 3/4

COMPARE

L110 3/4

Description
L110 3/4 JAW TYPE FLEXIBLE COUPLING

RINGBALL

Part # L110 3/4

BDI # 18256953

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY