103 KD 21 SPR350
Description
103 KD 21 SPR350 SPACER ; NON-RETURNABLE FOR DISC COUPLING
Part # 2272623
BDI # 316475
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs
103 KD 21 SHUB FB
Description
103 KD 21 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2436483
BDI # 316474
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
42.164
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
65.278
Coupling Type:
Disc Coupling
053 KD 21 SPR438
Description
053 KD 21 SPR438 SPACER ; NON-RETURNABLE FOR DISC COUPLING
Part # 2272649
BDI # 316379
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2000In-Lbs
103 KD 21 SPR500
Description
103 KD 21 SPR500 SPACER ; NON-RETURNABLE FOR DISC COUPLING
Part # 1964220
BDI # 316476
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs
103 KD 10 CA
Description
103 KD 10 CA CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 2360352
BDI # 316402
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs