Page 1 of 46

Next

Compare
400 HUB 1-3/8X3/8 SPEC

COMPARE

400 HUB 1-3/8X3/8 SPEC

Description
400 HUB 1-3/8X3/8 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M40011212S

BDI # 600831

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
400 HUB 1-3/8X5/16

COMPARE

400 HUB 1-3/8X5/16

Description
400 HUB 1-3/8X5/16 COUPLING HUB ; 1 3/8" BORE 5/16" KW

MAGNALOY COUPLING

Part # M40011210

BDI # 600828

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
M470H5

COMPARE

M470H5

Description
M470H5 INSERT ; 3.98" OD HYTREL 1.2" THICK 55D HYTREL

MAGNALOY COUPLING

Part # M470H5

BDI # 601557

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.98
Outside Diameter - Millimeter: 101.092

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 3168.9In-Lbs

Price Inventory : In stock
Loading Price
QTY
M470N7

COMPARE

M470N7

Description
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A

MAGNALOY COUPLING

Part # M470N7

BDI # 1403139

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.98
Outside Diameter - Millimeter: 101.092

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 1056.3In-Lbs

Price Inventory : In stock
Loading Price
QTY

COMPARE

400 HUB 15T 16/32 STL BUSH W/CLAMP

Description
M400B1516C COUPLING HUB ; FLEXIBLE DRIVE COUPLING

MAGNALOY COUPLING

Part # M400B1516C

BDI # 23850761

Features

Bore Profile: Bushed Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert | Steel Bushing
Mounting Method: Clamp
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY