LH400 HUB 7/8 3/16X3/32KW
Description
LH400 HUB 7/8 3/16X3/32KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING
Part # LH400 HUB 7/8 3/16X3/32KW
BDI # 23204666
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling
LH400 HUB 14T 12/24 SPLINE LOC
Description
LH400 HUB 14T 12/24 SPLINE LOC ; HYDRAULIC CJ JAW COUPLING
Part # LH400-HUB-14T 12/24DP-SAE C LLOC
BDI # 23204618
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling
CJ48A-HUB-PM-40MMH7-12X3.3MMKW
Description
CJ48A-HUB-PM-40MMH7-12X3.3MMKW ; COUPLING
Part # CJ48A-HUB-PM-40MMH7-12X3.3MMKW
BDI # 24997751
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
55.88
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling
CJ48A-HUB-PM-1-3/8-5/16X5/32KW
Description
CJ48A-HUB-PM-1-3/8-5/16X5/32KW CPLNG HUB
Part # CJ48A-HUB-PM-1-3/8-5/16X5/32KW
BDI # 24160025
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
55.88
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling
CJ48A-HUB-PM-40MMH7-12X3.3MMKW-2SS90
Description
CJ48A-HUB-PM-40MMH7-12X3.3MMKW-2SS90 ; CURVED JAW COUPLING HUB
Part # CJ48A-HUB-PM-40MMH7-12X3.3MMKW-2SS90
BDI # 25127607
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
55.88
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling