Page 1 of 7

Next

Compare
CJ 55/70B HUB CI RSB

COMPARE

CJ 55/70B HUB CI RSB

Description
CJ 55/70B HUB CI RSB HUB ; 4.72IN OD UNBORED GRAY CAST IRON

TIMKEN LOVEJOY

Part # CJ55/70B-HUB-CI-RSB

BDI # 596541

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 119.888
Coupling Type: Jaw Coupling
Torque: 3625In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 55/70B CI 2-5/8 5/8 KW

COMPARE

CJ 55/70B CI 2-5/8 5/8 KW

Description
CJ 55/70B CI 2-5/8 5/8 KW HUB ; 55A, 55/70B CURVE JAW

TIMKEN LOVEJOY

Part # CJ55/70B-HUB-CI-2-5/8-5/8X5/16KW

BDI # 596950

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 119.888
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ55/70A 1-1/4 KW

COMPARE

CJ55/70A 1-1/4 KW

Description
CJ55/70A 1-1/4 KW COUPLING

TIMKEN LOVEJOY

Part # CJ55A-HUB-CI-1-1/4-1/4X1/8KW

BDI # 21444507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GS 55 SPIDER 92A YELLOW

COMPARE

GS 55 SPIDER 92A YELLOW

Description
GS 55 SPIDER 92A YELLOW COUPLING ELEMENT

TIMKEN LOVEJOY

Part # GS55-SPIDER-92A YELLOW-URE

BDI # 596867

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.72
Outside Diameter - Millimeter: 119.888

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 3628In-Lbs

Price Inventory : Available to order
Loading Price
QTY
GS 55 SPIDER 98A RED

COMPARE

GS 55 SPIDER 98A RED

Description
GS 55 SPIDER 98A RED CPLG ELEMENT

TIMKEN LOVEJOY

Part # GS55-SPIDER-98A RED-URE

BDI # 596868

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.72
Outside Diameter - Millimeter: 119.888

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 6062In-Lbs

Price Inventory : Available to order
Loading Price
QTY