Page 1 of 6

Next

Compare
C226 1-3/4 3/8X3/16 KW

COMPARE

C226 1-3/4 3/8X3/16 KW

Description
C226 1-3/4 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-3/4-3/8X3/16KW

BDI # 593783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 HUB 7/8 RSB NKW NO SETSCREW

COMPARE

C226 HUB 7/8 RSB NKW NO SETSCREW

Description
C226 HUB 7/8 RSB NKW NO SETSCREW

TIMKEN LOVEJOY

Part # C226-HUB-7/8-RSB-NKW-N/SS

BDI # 595138

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling
Torque: NBR 2988 | Hytrel/Bronze 5940In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C226 2-3/8 5/8X5/16 KW

COMPARE

C226 2-3/8 5/8X5/16 KW

Description
C226 2-3/8 5/8X5/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-2-3/8-5/8X5/16KW

BDI # 593788

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 1-1/4 1/4X1/8 KW

COMPARE

C226 1-1/4 1/4X1/8 KW

Description
C226 1-1/4 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-1/4-1/4X1/8KW

BDI # 593778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 1-1/8 1/4X1/8 KW

COMPARE

C226 1-1/8 1/4X1/8 KW

Description
C226 1-1/8 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-1/8-1/4X1/8KW

BDI # 593777

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY