Page 1 of 10

Next

Compare
CJ 65 SPIDER 95A RED

COMPARE

CJ 65 SPIDER 95A RED

Description
CJ 65 SPIDER 95A RED CPLG ELEMENT ; 5.31" OD URETHANE

TIMKEN LOVEJOY

Part # CJ65-SPIDER-95A RED URE

BDI # 596554

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 5.31
Outside Diameter - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 8320In-Lbs

Price Inventory : In stock
Loading Price
QTY
CJ 65/75B HUB CI RSB

COMPARE

CJ 65/75B HUB CI RSB

Description
CJ 65/75B HUB CI RSB

TIMKEN LOVEJOY

Part # CJ65/75B-HUB-CI-RSB

BDI # 1403135

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling
Torque: 5530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LH500 HUB 2-1/8 1/2X1/4KW

COMPARE

LH500 HUB 2-1/8 1/2X1/4KW

Description
LH500 HUB 2-1/8 1/2X1/4KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH500-HUB-2-1/8-1/2X1/4KW

BDI # 23204766

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 44.323
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

COMPARE

CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

Description
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

TIMKEN LOVEJOY

Part # CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

BDI # 24299029

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH500 HUB 1-1/4 1/4X1/8KW

COMPARE

LH500 HUB 1-1/4 1/4X1/8KW

Description
LH500 HUB 1-1/4 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH500-HUB-1-1/4-1/4X1/8KW

BDI # 23204422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 44.323
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY