8S 32MM
Description
8S 32MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 32MM
BDI # 624381
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
PHE 1050TGHCOVER
Description
PHE 1050TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1050TGHCOVER
BDI # 1281886
Features
Component:
Horizontal Split Cover
Width - Millimeter:
79
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.11
8S 30MM
Description
8S 30MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 30MM
BDI # 624380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 28MM
Description
8S 28MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 28MM
BDI # 624379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 24MM
Description
8S 24MM SLEEVE COUPLING FLANGE ; 24MM BORE 3-1/4" HUB OD 2-3/16" LTB
Part # 8S 24MM
BDI # 21981231
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs