PHE IS1220RSB
Description
PHE IS1220RSB COUPLING HUB ; NON-RETURNABLE
Part # PHE IS1220RSB
BDI # 1281824
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | IS Coupling Type
Hub Diameter - Millimeter:
98.4
Hub Diameter - Inch:
3.874
Coupling Type:
Chain Coupling
QF175SPBODYX12-1/4
Description
QF175SPBODYX12-1/4 COUPLING BODY
Part # QF175SPBODYX12-1/4
BDI # 21963190
Features
Component:
Spacer Assembly
Width - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
12.25
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled Coupling
Coupling Type:
Disc Coupling
Torque:
7880In-Lbs
153 KD 1 LHUB
Description
153 KD 1 LHUB DISC COUPLING HUB ; NON-RETURNABLE KD1 SERIES-500
Part # 1967876
BDI # 316500
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
80.264
Other Features:
Components may or may not inter-mix among brands - Long Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter:
76.2
Coupling Type:
Disc Coupling
153 KD 1 SHUB
Description
153 KD 1 SHUB DISC COUPLING HUB ; KD1 SERIES-500
Part # 1967793
BDI # 316506
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
66.548
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter:
76.2
Coupling Type:
Disc Coupling