602 MORFLEX FLANGE 1-1/8 FB
Description
602 MORFLEX FLANGE 1-1/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084358
BDI # 345824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.063
Length Thru Bore - Millimeter:
52.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
2052In-Lbs
602 MORFLEX FLANGE MB
Description
602 MORFLEX FLANGE MB ELASTOMERIC CPLG ; MORFLEX COUPLING
Part # 012567
BDI # 345821
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.063
Length Thru Bore - Millimeter:
52.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
2052In-Lbs
50 E STEEL HUB
Description
50 E STEEL HUB ELAST COUPLING HUB ; POR NON RETURNABLE
Part # KFFX11513
BDI # 316210
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.063
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter:
79.375
Coupling Type:
Elastomeric Coupling
Torque:
1260In-Lbs