CJ75A-HUB-CI-65MMH7-18X4.4MM KW
Description
CJ75A-HUB-CI-65MMH7-18X4.4MM KW
Part # CJ75A-HUB-CI-65MMH7-18X4.4MMKW
BDI # 23125940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
CJ 75/90B HUB CI RSB
Description
CJ 75/90B HUB CI RSB HUB ; 75A, 75/90B CURVE JAW
Part # CJ75/90B-HUB-CI-RSB
BDI # 596542
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
11320In-Lbs
LH600 HUB 1-5/8 3/8X3/16KW
Description
LH600 HUB 1-5/8 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH600-HUB-1-5/8-3/8X3/16KW
BDI # 23204464
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
58.42
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
LH600 HUB 1-3/4 7/16X7/32KW
Description
LH600 HUB 1-3/4 7/16X7/32KW ; HYDRAULIC CJ JAW COUPLING
Part # LH600-HUB-1-3/4-7/16X7/32KW
BDI # 23204468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
58.42
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
LH600 HUB 2-3/8 5/8X5/16KW
Description
LH600 HUB 2-3/8 5/8X5/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH600-HUB-2-3/8-5/8X5/16KW
BDI # 23204480
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
58.42
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling