Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
168.402
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105.41
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
168.402
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105.41
RAPTOR 40HSB 2-1/8IN
Description
RAPTOR 40HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 5-3/4" HUB DIA SHAFT
Part # 015624
BDI # 20492375
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
40 HUB RSB 303SS OMEGA 7300670SS
Description
40 HUB RSB 303SS OMEGA 7300670SS ; CPLG HUB
Part # 10287927
BDI # 24126598
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Hub Diameter - Millimeter:
146.05
Hub Diameter - Inch:
5.75
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs