Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolts | Hexagonal Disc
Coupling Type:
Disc Coupling
Torque:
41000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
24000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
24000In-Lbs
253 KD 1 LHUB FB
Description
253 KD 1 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2289320
BDI # 316781
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
103.886
Other Features:
Components may or may not inter-mix among brands - Long Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling
253 KD 1 SHUB
Description
253 KD 1 SHUB DISC COUPLING HUB ; KD1 SERIES-500
Part # 1967819
BDI # 316784
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
87.376
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling