Page 1 of 2

Next

Compare
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB

REXNORD

Part # 10316608

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R HUB RSB WRAPFLEX 3301259

COMPARE

60R HUB RSB WRAPFLEX 3301259

Description
60R HUB RSB WRAPFLEX 3301259 ; COUPLING HUB

REXNORD

Part # 4500078

BDI # 18484225

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R 1090T WRAPFLEX 0439285

COMPARE

60R 1090T WRAPFLEX 0439285

Description
60R 1090T WRAPFLEX 0439285 ; SHAFT HUB

REXNORD

Part # 10314777

BDI # 22604865

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX228-6 HUB RSB

COMPARE

SX228-6 HUB RSB

Description
SX228-6 HUB RSB ; FOR SX 228-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX228-6-HUB-RSB

BDI # 598546

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 228.092
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.98
Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 139.954
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
60RT HRB 303SS WRAPFLEX 3301255

COMPARE

60RT HRB 303SS WRAPFLEX 3301255

Description
60RT HRB 303SS WRAPFLEX 3301255 ; POR MTO CPLG HUB

REXNORD

Part # 60RT HRB 303SS WRAPFLEX 3301255

BDI # 24128476

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY