3F EB SLEEVE
Description
3F EB SLEEVE ASSEMBLY ; 9-7/16" OD STEEL FOR GEAR COUPLING
Part # 1960335
BDI # 315651
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.656
PH87 PARA-FLEX NEOPRENE ELEMENT
Description
PH87 PARA-FLEX NEOPRENE ELEMENT
Part # 011266
BDI # 239625
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
2.188
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.438
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
3.3
Features
Component:
Spacer
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
0