Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
F 3S SLEEVE WITH O-RING
Description
F 3S SLEEVE WITH O-RING
Part # F-3S-SLEEVE-W/O-RING
BDI # 597470
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 4000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
7.38
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 4000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
Width - Inch:
7.37
FSPCR 3S SPACER BSE 5
Description
FSPCR 3S SPACER BSE 5 ; NON-RETURNABLE SIER BATH F TYPE STD
Part # FSPCR-3S-SPCR-BSE=5"
BDI # 597472
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Components may or may not inter-mix among brands - Spacer Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
10700Nm