Page 1 of 38

Next

Compare
GF90CS-PBH

COMPARE

GF90CS-PBH

Description
GF90CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF90CS-PBH

BDI # 24658149

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.374
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
D42-5

COMPARE

D42-5

Description
D42-5 FLEXIBLE DISC

TB WOODS

Part # D42-5

BDI # 992877

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5
Outside Diameter - Millimeter: 266.7

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 73000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D42-5-SS

COMPARE

D42-5-SS

Description
D42-5-SS FLEXIBLE DISC

TB WOODS

Part # D42-5-SS

BDI # 992364

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 10.5
Outside Diameter - Millimeter: 266.7

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 73000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
354 KD 20 CA900

COMPARE

354 KD 20 CA900

Description
354 KD 20 CA900 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2423523

BDI # 317089

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 10.5
Outside Diameter - Millimeter: 266.7

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 150000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
354 KD 20 CA1400

COMPARE

354 KD 20 CA1400

Description
354 KD 20 CA1400 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2423556

BDI # 317088

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 10.5
Outside Diameter - Millimeter: 266.7

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 150000In-Lbs

Price Inventory : Available to order
Loading Price
QTY